Spherical plain bearings SKF GEZ 208 ES, Outer diameter: 100.013 mm | Width: 55.55 mm | Inner diameter: 64 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 208 ES
Rubix:105A7129
Manufacturer :7094
EAN:7316576612336


Technical specifications
| Inner diameter | 64 mm |
|---|---|
| Outer diameter | 100.013 mm |
| Width | 55.55 mm |
Product details : SKF SPHER PLAIN BEARING GEZ 208 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,55x100,01x63,5 mm |
|---|---|
| Logistic Weight | 1710,2 g |
| Inner diameter | 64 mm |
| Outer diameter | 100.013 mm |
| Width | 55.55 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 168.78 excl. VAT
/ Each
£ 202.54 incl. VAT
- Usually arrives within 14 working days