Spherical plain bearings SKF GE 12 E, Outer diameter: 22 mm | Width: 10 mm | Inner diameter: 12 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 12 E
Rubix:105A9064
Manufacturer :6678
EAN:7316576609206

Product details : SKF SPHERICAL PLAIN BEARING GE 12 E
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x22x12 mm |
|---|---|
| Logistic Weight | 16,4 g |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Width | 10 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 10800 N |
Show UNSPSC/ECL@SS
£ 119.40 excl. VAT
/ 10 pieces
£ 143.28 incl. VAT
- Delivery usually within ( 3 ) days
