Spherical plain bearings INA GE90-DO-2RS, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:-T-GE90-HO-2RS
INA:GE90-DO-2RS
Rubix:132A9586
Manufacturer :0066535020000
EAN:4012802547405

Product details : INA GE90-DO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60x130x130 mm |
|---|---|
| Package weight | 2682 g |
| Inner diameter | 90 mm |
| Outer diameter | 130 mm |
| Width | 60 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 619000 N |
Show UNSPSC/ECL@SS
£ 194.79 excl. VAT
/ Each
£ 233.75 incl. VAT
- Delivery usually within ( 7 ) days
