Spherical plain bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x35x35 mm |
---|---|
Logistic Weight | 69 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 24 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE..-HO-2RS |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 30500 N |
Usually arrives within 14 working days