Spherical plain bearings INA GE60-HO-2RS, Outer diameter: 90 mm | Width: 54 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-HO-2RS
Rubix:229A1128
Manufacturer :0066533080000
EAN:4012802533798

Product details : FAG GE60-HO-2RS SPHER PLAIN BEARING 66533080000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x90x90 mm |
|---|---|
| Logistic Weight | 1064 g |
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 54 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 297000 N |
Show UNSPSC/ECL@SS
£ 87.75 excl. VAT
/ Each
£ 105.30 incl. VAT
- Delivery usually within ( 7 ) days
