Spherical plain bearings INA GE80-DO-E, Outer diameter: 120 mm | Width: 55 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE80-DO-HLN
INA:GE80-DO-E
Rubix:264A2693
Manufacturer :0973647110000
EAN:4064327554260

Product details : INA GE80-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 55 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (dimension series e, open design) |
| Weight | 2.29 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 392000 N |
Show UNSPSC/ECL@SS
£ 42.33 excl. VAT
/ Each
£ 50.80 incl. VAT
- Delivery usually within ( 7 ) days
