Spherical plain bearings INA GE90-UK-2RS-A, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationReferences
INA:GE90-UK-2RS-A
Rubix:105A9711
Manufacturer :0066505540000
EAN:4012802532135

Product details : INA GE90-UK-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60x130x130 mm |
|---|---|
| Package weight | 2680 g |
| Inner diameter | 90 mm |
| Outer diameter | 130 mm |
| Width | 60 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1380000 N |
Show UNSPSC/ECL@SS
£ 239.84 excl. VAT
/ Each
£ 287.81 incl. VAT
- In stock: Next day delivery
