Spherical plain bearings SKF GEM 35 ES-2RS, Outer diameter: 55 mm | Width: 35 mm | Inner diameter: 35 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GEM 35 ES-2RS
Rubix:105A6942
Manufacturer :7002
EAN:7316577003348

Product details : SKF SPHERICAL PLAIN BEARING GEM 35 ES-2RS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination, an extended inner ring and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x55x55 mm |
|---|---|
| Logistic Weight | 230,5 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 35 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 291.75 excl. VAT
/ 5 pieces
£ 350.10 incl. VAT
- Delivery usually within ( 3 ) days
