Spherical plain bearings INA GE6-FW, Outer diameter: 16 mm | Width: 9 mm | Inner diameter: 6 mm
Spherical plain bearing
See technical informationReferences
INA:GE6-FW
Rubix:229A4366
Manufacturer :0066498230000
EAN:4012802531350

Product details : INA GE6-FW SPHERICAL PLAIN BEARING 66498230000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Logistic Weight | 8,7 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 16 mm |
| Width | 9 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 5850 N |
Show UNSPSC/ECL@SS
£ 28.98 excl. VAT
/ Each
£ 34.78 incl. VAT
- Delivery usually within ( 7 ) days
