Spherical plain bearings INA GE25-FW-2RS, Outer diameter: 47 mm | Width: 28 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-FW-2RS
Rubix:227A7097
Manufacturer :0501641040000
EAN:4012802547672

Product details : INA GE25-FW-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Logistic Weight | 187 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 28 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
£ 104.04 excl. VAT
/ Each
£ 124.85 incl. VAT
- Usually arrives within 14 working days
