Spherical plain bearings SKF GE 260 ES-2RS, Outer diameter: 370 mm | Width: 150 mm | Inner diameter: 260 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 260 ES-2RS
Rubix:105A8147
Manufacturer :6767
EAN:7316577035547



Product details : SKF SPHERICAL PLAIN BEARING GE260ES-2RS
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x370x260 mm |
|---|---|
| Logistic Weight | 51500 g |
| Inner diameter | 260 mm |
| Outer diameter | 370 mm |
| Width | 150 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 3050000 N |
Show UNSPSC/ECL@SS
£ 6,033.49 excl. VAT
/ Each
£ 7,240.19 incl. VAT
- Usually arrives within 14 working days
