Spherical plain bearings INA GE45-FW-2RS-A, Outer diameter: 75 mm | Width: 43 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-FW-2RS-A
Rubix:105A9398
Manufacturer :0066502870000
EAN:4012802531978

Product details : INA GE45-FW-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 43x75x75 mm |
|---|---|
| Package weight | 672 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 43 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 444000 N |
Show UNSPSC/ECL@SS
£ 137.92 excl. VAT
/ Each
£ 165.50 incl. VAT
- Delivery usually within ( 7 ) days
