Spherical plain bearings INA GE140-DO-E, Outer diameter: 210 mm | Width: 90 mm | Inner diameter: 140 mm
Spherical plain bearing
See technical informationReferences
INA:GE140-DO-E
Rubix:264A2672
Manufacturer :3006949110000
EAN:4064328111103

Product details : INA GE140-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 90 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (iso 12240-1, dimension series e), open design |
| Weight | 11 kg |
| Thickness | 90 mm |
| Basic dynamic load, radial - Cr | 1080000 N |
Show UNSPSC/ECL@SS
£ 206.81 excl. VAT
/ Each
£ 248.17 incl. VAT
- Usually arrives within 14 working days
