Spherical plain bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 70 mm |
Packaged dimensions (D x W x H) | 70x150x150 mm |
---|---|
Package weight | 4020 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 70 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-DO |
Basic static load, radial - C0r | 2900000 N |
Basic dynamic load, radial - Cr | 754000 N |
Usually arrives within 14 working days