Spherical plain bearings INA GE10-PB, Outer diameter: 22 mm | Width: 14 mm | Inner diameter: 10 mm
Spherical plain bearing
See technical informationReferences
INA:GE10-PB
Rubix:229A4352
Manufacturer :0066524680000
EAN:4012802532920

Product details : INA GE10-PB SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 27,39 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 14 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 10000 N |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
- Delivery usually within ( 7 ) days
