Spherical plain bearings INA GE25-HO-2RS-E, Outer diameter: 42 mm | Width: 29 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-HO-2RS-E
Rubix:264A2705
Manufacturer :3006217280000
EAN:4064328074149

Product details : INA GE25-HO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 29 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance) with cylindrical extensions on inner ring; sealed (two rubber lip seals) |
| Weight | 0.12 kg |
| Thickness | 16 mm |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
- Usually arrives within 14 working days
