Spherical plain bearings INA GE25-AW-A, Outer diameter: 62 mm | Width: 22.5 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-AW-A
Rubix:238A3676
Manufacturer :0066515180000
EAN:4012802532395

Product details : INA GE25-AW-A SPHERICAL PLAIN BEARING
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x62x62 mm |
|---|---|
| Logistic Weight | 390 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 22.5 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.377 kg |
| Thickness | 14 mm |
| Basic static load, axial - C0a | 646000 N |
| Basic dynamic load, axial - Ca | 388000 N |
Show UNSPSC/ECL@SS
£ 126.66 excl. VAT
/ Each
£ 151.99 incl. VAT
- Usually arrives within 14 working days
