Spherical plain bearings INA GE20-UK-2RS-A, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-UK-2RS-A
Rubix:235A4771
Manufacturer :0066500230000
EAN:4012802531688

Product details : INA GE20-UK-2RS-A RADIAL SPHERICAL PLAIN BEARING MAINTENANCE-FREE SLID
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 16x35x35 mm |
|---|---|
| Package weight | 59 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 67900 N |
Show UNSPSC/ECL@SS
£ 30.87 excl. VAT
/ Each
£ 37.04 incl. VAT
- In stock: Next day delivery
