Spherical plain bearings INA GE25-DO-C2, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-DO-C2
Rubix:274A7535
Manufacturer :0066480610020
EAN:4012802530049

Product details : INA GE25-DO-C2 SPHERICAL PLAIN BEARINGS
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | c2 |
| Type | radial spherical plain bearing (requiring maintenance) |
| Weight | 0.114 kg |
| Thickness | 20 mm |
| Basic dynamic load, radial - Cr | 62800 N |
Show UNSPSC/ECL@SS
£ 16.23 excl. VAT
/ Each
£ 19.48 incl. VAT
- Usually arrives within 14 working days
