Spherical plain bearings INA GE45-DO-2TS, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-DO-2TS
Rubix:264A2609
Manufacturer :0670557960000
EAN:4012802558418

Product details : INA GE45-DO-2TS
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Logistic Weight | 378 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 32 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance |
| Weight | 0.42 kg |
| Thickness | 32 mm |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
- Usually arrives within 14 working days
