Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Spherical plain bearings
INA GE100-LO-E
Spherical plain bearings INA GE100-LO-E, Outer diameter: 150 mm | Width: 100 mm | Inner diameter: 100 mm
Spherical plain bearing
References
ina:
GE100-LO-E
rubix:
264A2664
manufacturer :
3006299070000
ean:
4064328079489
Technical specifications
Inner diameter
100
mm
Outer diameter
150
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : INA GE100-LO-E
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
150
mm
Width
100
mm
Sealing
Open
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.50
excl. VAT
/
Each
£
166.20
incl. VAT
Usually arrives within 14 working days
Select variants (90)
Add to cart
Create PDF from product
Check our products from related categories
Spherical plain bearings SKF GEH 45 ES-2RS, Outer diameter: 75 mm | Width: 43 mm | Inner diameter: 45 mm
Spherical plain bearings SKF GEZ 308 ES-2RS, Outer diameter: 139.7 mm | Width: 77.775 mm | Inner diameter: 89 mm
Spherical plain bearings SKF GEH 15 C, Outer diameter: 30 mm | Width: 16 mm | Inner diameter: 15 mm
Spherical plain bearings INA GE70-DO, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearings INA GE30-FW-2RS-A, Outer diameter: 55 mm | Width: 32 mm | Inner diameter: 30 mm
Spherical plain bearings INA GE15-DO, Outer diameter: 26 mm | Width: 12 mm | Inner diameter: 15 mm
Spherical plain bearings SKF GE 45 ES, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm
Spherical plain bearings SKF GEH 40 TXE-2LS, Outer diameter: 68 mm | Width: 40 mm | Inner diameter: 40 mm
Spherical plain bearings INA GE80-DO, Outer diameter: 120 mm | Width: 55 mm | Inner diameter: 80 mm
Spherical plain bearings INA GE50-HO-2RS, Outer diameter: 75 mm | Width: 43 mm | Inner diameter: 50 mm
Spherical plain bearings SKF GE 17 ES-2RS, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 17 mm
Spherical plain bearings INA GE40-DO-2TS, Outer diameter: 62 mm | Width: 28 mm | Inner diameter: 40 mm
Spherical plain bearings INA GE16-PW, Outer diameter: 32 mm | Width: 21 mm | Inner diameter: 16 mm
Spherical plain bearings SKF GE 90 ES, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearings SKF GE 25 ES-2RS, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm