Spherical plain bearings INA GE16-PW, Outer diameter: 32 mm | Width: 21 mm | Inner diameter: 16 mm
Spherical plain bearing
See technical informationReferences
INA:GE16-PW
Rubix:106A1803
Manufacturer :0066498900000
EAN:4012802531459

Product details : INA GE16-PW SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 76,98 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 32 mm |
| Width | 21 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 38600 N |
Show UNSPSC/ECL@SS
£ 25.62 excl. VAT
/ Each
£ 30.74 incl. VAT
- Delivery usually within ( 7 ) days
