Spherical plain bearings SKF GE 45 ES, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 45 ES
Rubix:1274473
Manufacturer :6816
EAN:7316576609381

Product details : SKF SPHERICAL PLAIN BEARING GE45ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x68x68 mm |
|---|---|
| Logistic Weight | 409 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 32 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 127000 N |
Show UNSPSC/ECL@SS
£ 42.54 excl. VAT
/ Each
£ 51.05 incl. VAT
- Delivery usually within ( 3 ) days
