Spherical plain bearings INA GE30-FW-2RS-A, Outer diameter: 55 mm | Width: 32 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-FW-2RS-A
Rubix:238A3289
Manufacturer :0066501120000
EAN:4012802531749

Product details : INA GE30-FW-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x55x55 mm |
|---|---|
| Package weight | 283 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 32 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
£ 78.22 excl. VAT
/ Each
£ 93.86 incl. VAT
- Delivery usually within ( 7 ) days
