Spherical plain bearings SKF GEH 15 C, Outer diameter: 30 mm | Width: 16 mm | Inner diameter: 15 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 15 C
Rubix:105A6788
Manufacturer :6954
EAN:7316577104939

Product details : SKF SPHERICAL PLAIN BEARING GEH 15 C
These spherical plain bearings have a steel/PTFE sintered bronze contact surface combination and are maintenance-free. The sliding surfaces have to be externally protected from contaminants. These bearings are also available with a wider inner ring and a larger outside diameter (suffix GEH), which enable higher load ratings and larger tilt angles.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x30x30 mm |
|---|---|
| Logistic Weight | 48,1 g |
| Inner diameter | 15 mm |
| Outer diameter | 30 mm |
| Width | 16 mm |
| Material | steel+ptfe sintered bronze |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 22400 N |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- In stock: Next day delivery
