Spherical roller bearing 22
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistic Weight | 405 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Material | steel |
Cage | polyamide |
Usually arrives within 14 working days