Self-aligning ball bearing SKF 2210 EKTN9/C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2210 EKTN9/C3
Rubix:100A1540
Manufacturer :34860
EAN:7316576620584

Product details : SKF HRB+ SELFALIGN BRG 2210 EKTN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 542 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 33800 N |
Show UNSPSC/ECL@SS
£ 74.51 excl. VAT
/ Each
£ 89.41 incl. VAT
- Delivery usually within ( 3 ) days
