Self-aligning ball bearing NSK 2211K-2RSTN, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm


Spherical roller bearing 22

References
nsk:2211K-2RSTN
rubix:132A7303
manufacturer :2211K-2RSTNG N AR3N5
ean:0029176415265
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : NSK SELF-ALIGN. BEARING 2211K-2RSTN


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Strengths

Accepts up to 3° of misalignment.

Applications

Recommended when the shaft and housing alignment is difficult or when the shaft can bend.

Technical specifications


Attributes
Logistic Weight800 g
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
SealingTwo rubber seals
Bearing ClearanceCN
CagePolyamide
Show UNSPSC/ECL@SS
£ 64.30 excl. VAT
/ Each
£ 77.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories