Angular contact ball bearing SNR 5205EEG15, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5205EEG15
Rubix:204A8626
EAN:3413520104566



Product details : SNR 5205EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | polyamide |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 14700 N |
| Basic dynamic load, radial - Cr | 20600 N |
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
- Delivery usually within ( 3 ) days
