NTN - Self-Aligning Ball Bearing - 1205SC3
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 52x52x15 mm |
---|---|
Logistic Weight | 133 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 1200 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 12200 N |
Basic static load, radial - C0r | 3300 N |
Usually arrives within 14 working days