Self-aligning ball bearing NSK 2203ETN, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Spherical roller bearing 222
See technical informationReferences
NSK:2203ETN
Rubix:231A6996
Manufacturer :2203ETN N

Product details : NSK 2203ETN SELF ALIGNING BALL BEARING
NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- Delivery usually within ( 2 ) days
