Spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Logistic Weight | 46000 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 98 mm |
Bearing Clearance | cn |
Series | 222..-be-xl |
Reference speed | 1510 rpm |
Limit speed | 2330 rpm |
Basic static load, radial - C0r | 1990000 N |
Basic dynamic load, radial - Cr | 1520000 N |
Sealing | open |
Usually arrives within 14 working days