Spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x300x300 mm |
---|---|
Logistic Weight | 27000 g |
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 96 mm |
Bearing Clearance | C3 |
Series | 231..-E1A-XL-M |
Cage | Brass |
Reference speed | 1350 rpm |
Limit speed | 2230 rpm |
Basic static load, radial - C0r | 1950000 N |
Basic dynamic load, radial - Cr | 1420000 N |
Sealing | Open |
Usually arrives within 14 working days