Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 108 mm |
Self-aligning capability allows misalignment to be accommodated.
Able to accommodate heavy radial loads and axial loads on both directions.
Suitable for operation under heavy shock loads.
Variants are available including sealed bearings and bearings for vibratory applications.
Wide range of accessories available including mounting sleeves, locknuts and housings provides a cost effective solution for many applications.
Logistics dimensions (L x W x H) | 108x320x320 mm |
---|---|
Logistic Weight | 40770 g |
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 108 mm |
Bearing Clearance | C3 |
Series | 223..-E1-XL-K |
Reference speed | 1520 rpm |
Limit speed | 2290 rpm |
Basic static load, radial - C0r | 1850000 N |
Basic dynamic load, radial - Cr | 1640000 N |
Sealing | Open |
Usually arrives within 14 working days