Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 120 mm |
Logistic Weight | 48600 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 120 mm |
Bearing Clearance | CN |
Series | 232..-BE-XL-K |
Reference speed | 1070 rpm |
Limit speed | 1990 rpm |
Basic static load, radial - C0r | 2400000 N |
Basic dynamic load, radial - Cr | 1740000 N |
Sealing | Open |
Usually arrives within 14 working days