Spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 75x380x380 mm |
---|---|
Logistic Weight | 29600 g |
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 75 mm |
Bearing Clearance | CN |
Series | 239..-MB |
Cage | Brass |
Reference speed | 1100 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 2040000 N |
Basic dynamic load, radial - Cr | 970000 N |
Sealing | Open |
In stock: Next day delivery