Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 109 mm |
Logistics dimensions (L x W x H) | 109x270x270 mm |
---|---|
Logistic Weight | 25400 g |
Inner diameter | 160 mm |
Outer diameter | 270 mm |
Width | 109 mm |
Bearing Clearance | C4 |
Series | 241..-BE-XL |
Reference speed | 1140 rpm |
Limit speed | 2180 rpm |
Basic static load, radial - C0r | 1800000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Sealing | Open |
Usually arrives within 14 working days