Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 240x238x67 mm |
---|---|
Logistic Weight | 7770 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 56 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 893000 N |
Basic dynamic load, radial - Cr | 660000 N |
Sealing | Open |
Usually arrives within 14 working days