Spherical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 220 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x220x220 mm |
---|---|
Logistic Weight | 11383 g |
Inner diameter | 130 mm |
Outer diameter | 220 mm |
Width | 73 mm |
Bearing Clearance | C3 |
Series | 232C |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 930000 N |
Basic dynamic load, radial - Cr | 564000 N |
Sealing | Open |
Usually arrives within 14 working days