Spherical roller bearing SKF
Inner diameter | 340 mm |
---|---|
Outer diameter | 580 mm |
Width | 190 mm |
Logistics dimensions (L x W x H) | 190x580x580 mm |
---|---|
Logistic Weight | 205000 g |
Inner diameter | 340 mm |
Outer diameter | 580 mm |
Width | 190 mm |
Bearing Clearance | CN |
Series | 231C |
Reference speed | 800 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 6800000 N |
Basic dynamic load, radial - Cr | 3680000 N |
Sealing | Open |
Usually arrives within 14 working days