Spherical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Logistic Weight | 6000 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 53 mm |
Bearing Clearance | CN |
Series | 230..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 2390 rpm |
Limit speed | 3450 rpm |
Basic static load, radial - C0r | 800000 N |
Basic dynamic load, radial - Cr | 570000 N |
Sealing | Open |
Usually arrives within 14 working days