SKF SPHERICAL ROLLER BEARING 23064 CC/C08W33


Spherical Roller Bearing

References
skf:23064 CC/C08W33
rubix:133A6647
ean:7316576655586
brand logo
brand logo
Technical specifications
Inner diameter320 mm
Outer diameter480 mm
Width121 mm
See all Specifications

Product details : SKF SPHERICAL ROLLER BEARING 23064 CC/C08W33


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Technical specifications


Attributes
Logistic Weight75700 g
Inner diameter320 mm
Outer diameter480 mm
Width121 mm
Bearing ClearanceCN
Series230 C
SealingOpen
Show UNSPSC/ECL@SS
£ 3,422.23 excl. VAT
/ Each
£ 4,106.68 incl. VAT
  • Usually arrives within 14 working days