Spherical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 75x290x290 mm |
---|---|
Logistic Weight | 17766 g |
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 75 mm |
Bearing Clearance | cn |
Series | 230c |
Cage | steel |
Reference speed | 1900 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1340 N |
Basic dynamic load, radial - Cr | 916 N |
Sealing | open |
In stock: Next day delivery