Spherical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 165 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x165x165 mm |
---|---|
Logistic Weight | 4350,5 g |
Inner diameter | 100 mm |
Outer diameter | 165 mm |
Width | 52 mm |
Bearing Clearance | CN |
Series | 231C |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 490 N |
Basic dynamic load, radial - Cr | 385 N |
Sealing | Open |
In stock: Next day delivery