Spherical roller bearing SKF
Inner diameter | 300 mm |
---|---|
Outer diameter | 500 mm |
Width | 160 mm |
Logistic Weight | 125000 g |
---|---|
Inner diameter | 300 mm |
Outer diameter | 500 mm |
Width | 160 mm |
Bearing Clearance | C3 |
Series | 231 C |
Sealing | Open |
Usually arrives within 14 working days