Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x180x180 mm |
---|---|
Logistic Weight | 5400 g |
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 56 mm |
Bearing Clearance | C3 |
Series | 231C |
Reference speed | 2800 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 585000 N |
Basic dynamic load, radial - Cr | 374000 N |
Sealing | Open |
Usually arrives within 14 working days