Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 280 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x280x280 mm |
---|---|
Logistic Weight | 11350 g |
Inner diameter | 200 mm |
Outer diameter | 280 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 239C |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1040 N |
Basic dynamic load, radial - Cr | 651 N |
Sealing | Open |
Usually arrives within 14 working days