Spherical roller bearing
Inner diameter | 420 mm |
---|---|
Outer diameter | 620 mm |
Width | 150 mm |
Logistic Weight | 154700 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 620 mm |
Width | 150 mm |
Bearing Clearance | C3 |
Series | 230..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 650 rpm |
Limit speed | 1090 rpm |
Basic static load, radial - C0r | 6300000 N |
Basic dynamic load, radial - Cr | 3650000 N |
Sealing | Open |
Usually arrives within 14 working days