NTN - Spherical Roller Bearing - 24132.EAW33C4
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 109 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 109 mm |
Bearing Clearance | C4 |
Series | 24100 |
Cage | Other |
Reference speed | 1400 rpm |
Basic static load, radial - C0r | 1740000 N |
Sealing | Open |
Usually arrives within 14 working days