Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 128 mm |
Logistics dimensions (L x W x H) | 128x400x400 mm |
---|---|
Logistic Weight | 63850 g |
Inner diameter | 240 mm |
Outer diameter | 400 mm |
Width | 128 mm |
Bearing Clearance | C3 |
Series | 231 C |
Cage | Steel |
Reference speed | 1200 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 3200 N |
Basic dynamic load, radial - Cr | 2187 N |
Sealing | Open |
In stock: Next day delivery